Skip to content Skip to navigation menu
Cooling PVA Towel

48-73-4540B

Cooling PVA Towel
Item #120569457
  • 10pk Cooling PVA Towel
Cooling PVA Towel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10pk Cooling PVA Towel

description

  • The MILWAUKEE® Cooling PVA Towel is designed to be activated by water to keep you cool on the jobsite. This cooling towel can be quickly activated by running or submerging it under water for 30 seconds for full absorption. Wring out any excess water and repeat when dry. When activated, the PVA towel will wick away moisture and heat giving you up to 4 hours of cooling time. The PVA towel features a UPF 50+ rating that will block you from harmful UV rays.

features

  • KEEP COOL
  • Up to 4 hours of Cooling Time
  • Quick, 30 second absorption
  • Blocks Harmful UV Rays
  • UPF 50+
  • Comfortable PVA Material
  • Soak in water to activate.
  • Wring out any excess water.
  • Repeat when dry.
  • Machine Washable
Weight 0.22 LB
EAN or UPC 45242812950
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison