Skip to content Skip to navigation menu
Knee Pad

48-73-6051

Knee Pad
Item #119500960
  • STABILIZER PERFORMANCE KNEE PAD
Knee Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • STABILIZER PERFORMANCE KNEE PAD

description

  • The MILWAUKEE® Stabilizer Performance Knee Pad is designed to be the most secure with maximum comfort. The large flat cap provides increased stability while working in a stationary location. The layered gel knee pad absorbs pressure and supports the knee for ultimate comfort all day long. These knee pads are built with a hinged thigh strap for better mobility for easier movement around the jobsite.

features

  • Large Flat Cap, Increased Stability
  • Layered Gel Absorbs Pressure & Supports Knee
  • Hinged Thigh Straps: Better Mobility
  • Pressure Reducing Foam Maintains Shape
  • Robust, Durable Cap for Longest Life
  • 2 Secure Adjustable Buckles
  • Dual Material Lower Strap
  • Cushioned Adjustable Thigh Strap
  • Durable Metal Rivets
  • Open Cell Foam
  • Third Party Tested
Weight 2.98 LB
EAN or UPC 45242793921
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison