- 79PC CLASS A TYPE III PACKOUT FIRST AID KIT
description
- The MILWAUKEE® PACKOUT™ Class A Type III First Aid Kit is part of the most versatile, durable, modular storage system. The Milwaukee first aid kit's impact-resistant body keeps contents safe from drops and bumps on the jobsite. An IP65 rated weather seal protects bandages, adhesives, antibiotics, and other essential medical supplies from rain and other jobsite debris. This jobsite first aid kit's no-travel bin seals to keep all contents secure and in their proper place. The MILWAUKEE® PACKOUT™ Organizer comes with 79 essential first aid items tailored to the most common injuries you encounter on the jobsite. The transparent lid of the organizer seals the contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the organizer keeps the contents contained and protected.
features
- 79 Essential First Aid Items
- 20oz Capacity
- IP65 Rated Protection
- Meets ANSI Z308.1-2015 Class A, Type III Standard
- No-Travel Bins Seal Prevent Small Part Migration Between Bins
- Clear Top For Easy Identification Of Contents
- Green First Aid Stickers for Easy Identification
- Reinforced Hinge
- Heavy Duty Latches
- Exterior Dimensions - 9.8" W x 15.2" D x 4.6" H
- Interior Dimensions - 8.0" W x 12.0" D x 3.9" H
- Modular Connectivity with ALL PACKOUT™ Components
| Weight | 4.5 LB |
| EAN or UPC | 45242797981 |

