Skip to content Skip to navigation menu
Cord Quik-Lok

48-76-5125

Cord Quik-Lok
Item #104056841
  • CORD 25' 14-2 SJ QUIK-LOK
Cord Quik-Lok
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CORD 25' 14-2 SJ QUIK-LOK

description

  • This Milwaukee Quik-Lok® cord is a two wire 25 Ft. cord for fast field replacement of a damaged cord. Made of premium grade hi-flex wire the cord is quickly removed and attached to Milwaukee Tool with the Quik-Lok® cord feature. To change a damaged cord simply turn the collar at the top of the cord counter clockwise to loosen the nut and pull down on the cord to remove. To re-attach a new cord, line up the pins in the end of the tool with the pin receptacles in the end of the cord, push together and turn the collar clockwise to lock in place. Cord has a 1-15P NEMA type plug.

features

  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
  • 25 ft., three-wire grounded Quik-Lok® feature allows for fast replacement of a damaged cord
  • Premium grade hi-flex wire
  • Quik-Lok feature allows for fast replacement of a damaged cord
Weight 2.1 LB
EAN or UPC 45242161874
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison