- Resin Fibre Disc
- 7" diameter
- 7/8" center hole
- 60 grit
- Ceramic Resin Fibre
description
- Extremely high stock removal in a long life disc for the most demanding applications.
applications
- Ideal for the most superior grinding and finishing performance
- For metal-carbon alloy
| Dia. | 7 in |
| Center Hole | 7/8 in |
| Adhesive Backing | No |
| Grit | 60 |
| Material | Ceramic Resin Fibre |
| Weight | 0.69 LB |
| EAN or UPC | 45242163892 |

