- Fractional
- 15/32 in Drill Size
- Titanium Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills.
features
- Longer life: titanium coating reduces heat build-up for up to 3X longer life
- Extreme durability: thicker web provides greater strength
- Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up
| Finish | TiN |
| Style | Split |
| Quick Change Impact Driver Bit | No |
| Direction of Rotation | Right Hand |
| Bit Type | Twist |
| Flute Length | 4.313 in |
| Point Angle | 135° |
| Drill Point Design | Split |
| Drill Style | Jobber Length |
| No. of Pieces | 1 |
| Bit Material | Titanium Coated |
| Drill Bit Length Type | Jobber |
| Cut Direction | Right Hand |
| Type | Single End |
| Drill Point Angle | 135⁰ |
| Length | 5.75 in |
| Size Type | Fractional |
| Recommended Safety Equipment | Safety Glasses |
| Series | Milwaukee® Thunderbolt® Titanium Coated Drill Bits |
| Chuck Size Required [Min] | 3/8 in |
| Bit Dia. | 0.469 in |
| Material | Titanium |
| Shank Dia. | 0.375 in |
| Shank Diameter | 3/8 in |
| Drill Size | 15/32 in |
| Single/Double End | Single |
| Weight | 0.18 LB |
| EAN or UPC | 45242188055 |

