- Fractional
- 5/16 in Drill Size
- Black Oxide Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® black oxide jobber length drill bits are designed for extreme durability and long life. The THUNDERBOLT® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Flute Length | 4 in |
| Drilling Depth | 4 in |
| Finish | Bronze Oxide |
| Type | Single End |
| Cutting Depth | 4 in |
| Drill Point Design | Split |
| Drill Diameter | 0.313 in |
| Quick Change Impact Driver Bit | No |
| Chuck Size Required [Min] | 1/4 in |
| Material | Black Oxide |
| Bit Dia. | 0.313 in |
| Shank Dia. | 0.25 in |
| Cut Direction | Right Hand |
| Drill Point Angle | 135⁰ |
| Size Type | Fractional |
| Length | 6 in |
| Point Angle | 135° |
| Drill Size | 5/16 in |
| Direction of Rotation | Right Hand |
| Bit Type | Twist |
| Drill Bit Length Type | Jobber |
| Single/Double End | Single |
| Bit Material | Black Oxide |
| Style | Split |
| No. of Pieces | 1 |
| Shank Diameter | 1/4 in |
| Drill Style | Jobber Length |
| Recommended Safety Equipment | Safety Glasses |
| Series | Milwaukee® Thunderbolt® Black Oxide |
| Weight | 0.08 LB |
| EAN or UPC | 45242166961 |

