Skip to content Skip to navigation menu
Drill Tap

48-89-4871

Drill Tap
Item #116472679
  • SHOCKWAVE 5/16-18 IMPACT DRILL TAP
Drill Tap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHOCKWAVE 5/16-18 IMPACT DRILL TAP

description

  • Milwaukee® SHOCKWAVE™ 5/16 in. -18 UNC Impact Drill Tap drills and taps at the same time. The bits features 18 threads per inch and is intended for use in up to 1/4 in. metal. The laser etched size allows for easy size identification. The bit is designed for use in Impact Drivers & Drill Drivers.

features

  • Ideal for drilling and tapping
  • 5/16-18 UNC
  • 18 Threads per inch
  • Features a countersink
  • Laser etched size for easy size identification
  • 1/4 in. quick change hex shank
  • Designed for use in impact drivers & drill driver
  • For use in up to 1/4 in. metal
Weight 0.04 LB
EAN or UPC 45242540327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison