- SHOCKWAVE 10-24 IMPACT DRILL TAP
description
- Milwaukee® SHOCKWAVE™ 10-24 UNC Impact Drill Tap drills and taps at the same time. The bits features 24 threads per inch and is intended for use in up to 1/4 in. metal. The laser etched size allows for easy size identification. The bit is designed for use in Impact Drivers & Drill Drivers.
features
- Ideal for drilling and tapping
- 10-24 UNC
- 24 Threads per inch
- Features a countersink
- Laser etched size for easy size identification
- 1/4 in. quick change hex shank
- Designed for use in impact drivers & drill driver
- For use in up to 1/4 in. metal
| Tap Dia. | #10 |
| Direction of Cut | Right Hand |
| Overall Length | 2.22 in |
| Tool Material Composition | Steel |
| Flute Count | 2 |
| Thread Type | UNC |
| Shank Dia. | 0.25 in |
| Usable Length | 1.2 in |
| Tap Drill Size | 10-24 |
| Thread Direction | Right Hand Thread |
| Threading Length | 1.2 in |
| Unified Thread Pitch | 24 |
| Finish | Uncoated |
| Flute Design | Spiral |
| Weight | 0.03 LB |
| EAN or UPC | 45242540310 |

