- SHOCKWAVE 5PC SAE IMPACT DRILL TAP SET
description
- Milwaukee® SHOCKWAVE™ 5 pc. SAE impact drill tap set drills and taps at the same time. The bits are intended for use in up to 1/4 in. metal. The laser etched size allows for easy size identification. The bit is design for use in impact drivers & drill driver.
features
- Ideal for drilling and tapping
- Includes: 9-32 UNC, 10-24 UNC, 10-32 UNF, 12-24 UNC, 1/4-20 UNC Impact Drill Taps
- Features a countersink
- Laser etched size for easy size identification
- 1/4 in. quick change hex shank
- Designed for use in impact drivers & drill driver
- For use in up to 1/4 in. metal
| Finish | Uncoated (Bright Finish) |
| Inch/Metric | Inch |
| Color | Silver |
| Material | Steel |
| No. of Pieces | 5 |
| Case Included | No |
| Color Coded | No |
| Surface Treatment | Untreated |
| Weight | 0.1 LB |
| EAN or UPC | 45242540297 |

