- SHOCKWAVE 5PC METRIC IMPACT DRILL TAP SET
description
- Milwaukee® SHOCKWAVE™ 5 pc. Metric impact drill tap set drills and taps at the same time. The bits are intended for use in up to 1/4 in. metal. The laser etched size allows for easy size identification. The bit is design for use in impact drivers & drill driver.
features
- Ideal for drilling and tapping
- Includes: M4x.7, M5x.8, M6x1.0, M8x1.25, & M10x1.5 impact drill taps
- Features a countersink
- Laser etched size for easy size identification
- 1/4 in. quick change hex shank
- Designed for use in impact drivers & drill driver
- For use in up to 1/4 in. metal
| Material | Steel |
| Inch/Metric | Metric |
| Surface Treatment | Untreated |
| Color Coded | No |
| Color | Silver |
| Case Included | No |
| No. of Pieces | 5 |
| Finish | Uncoated (Bright Finish) |
| Weight | 0.135 LB |
| EAN or UPC | 45242540280 |

