- MADE TO ORDER - CALL FOR PRICE
description
- M12 rivet tool 6 in. extension is the perfect solution when setting rivets in recessed positions and with difficult access. The all metal extension is designed to be low profile at only 3/4 in. in diameter, equal to the clearance of the standard outer jaw housing on the 2550.
features
- Compatible with the M12 rivet tool
- All metal design easily accesses difficult to reach applications
- 3/4 in. diameter ensures equal access as standard nose housing
- Ships with all three metal pieces needed for exchange
- Compatible with 3/32 in., 1/8 in., 5/32 in., and 3/16 in. nose pieces
| Material | Metal |
| Application | Setting Rivets in Recessed Locations |
| Color | Gray |
| Overall Width | 1.5 in |
| Overall Length | 6 in |
| Riveting Tool Attachment Type | Extension |
| Weight | 0.88 LB |
| EAN or UPC | 45242504459 |

