Skip to content Skip to navigation menu
Scraper Blade

49-00-5456

Scraper Blade
Item #110416959
  • 3" SCRAPER BLADE
Scraper Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" SCRAPER BLADE

description

  • The Milwaukee 3 in. Scraper blade is designed for effortless and efficient surface prep and material removal applications with all HACKZALL® and SAWZALL® recipe saws. The 3 in. scraper blade offers a great solution for applications covering large surface areas.

features

  • Fits all SAWZALL® and HACKZALL® reciprocating saws
  • Induction hardened blade edge for maximum durability
  • Corrosion resistant coating for extended life
  • Chamfered corners prevent digging into work material
  • resharpenable blade
Weight 0.205 LB
EAN or UPC 45242219476
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison