Skip to content Skip to navigation menu
Grease

49-08-4122

Grease
Item #104034996
  • GREASE 1 LB TYPE E
Grease
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GREASE 1 LB TYPE E

description

  • Milwaukee provides high quality lubricants to ensure peak performance of the tool in prolonged industrial/construction applications. Use only the grease specified by Milwaukee in your Milwaukee Tool.

features

  • Type E grease
  • Use only on tools specified to receive type E grease
  • Heavy duty
  • 1 lb.
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison