Skip to content Skip to navigation menu
Milwaukee Tool49-12-0160

49-12-0160

GUARD 6" WHEEL
Item #101485886
  • GUARD 6" WHEEL
Milwaukee Tool49-12-0160
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GUARD 6" WHEEL

description

  • This is a hinged face plate type 1 guard to be used on Milwaukee's 6 in. straight grinder model 5243. The hinged face plate allows wheel changes without removing the guard. The face plate thumb screws must be re tightened after changing wheels. A hand screwdriver is required to assemble this guard to the tool.

features

  • 6 in. hinged face plate type 1 guard
  • Hinged face plate - no need to remove the guard
  • For use on Milwaukee straight grinder model 5243
  • Easy replacement

includes

  • (1) 6 in. Wheel Guard
Width 7.63 in
Length 4 in
Includes (1) 6 in. Wheel Guard
Material Steel
Height 5.63 in
Accessory Type Wheel Guard
Weight 2.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison