Skip to content Skip to navigation menu
Hydraulic Pump

49-12-2776

Hydraulic Pump
Item #116112581
  • Bucket Hanger for 10,000psi Hydraulic Pump
Hydraulic Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bucket Hanger for 10,000psi Hydraulic Pump

description

  • The bucket hanger for M18™ Force Logic™ 10,000psi hydraulic pump truly helps deliver the easiest setup when used with a utility bucket or steel basket. The bucket hanger was specifically designed to work with the buckets and bucket hooks already stored on every utility truck with standard size lift rings. An adjustable bar with rubber bumpers enables the bucket hanger to fit over the bucket lip and maintain a level position. The symmetrical design allows the hanger to be used from either side and provides additional lifting points. The open frame design enables the user to open the pump battery door while still sitting in the hanger.

features

  • Standard size lift rings allows for use with existing bucket hooks
  • Symmetrical lift ring design enable use from both sides of the hanger
  • Open frame design enables the user to open the pump battery door to while still resting in the hanger
  • Standard size lift rings allow for use with existing bucket hooks
Weight 15.95 LB
EAN or UPC 45242535231
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison