Skip to content Skip to navigation menu
Milwaukee Tool49-12-U250C

49-12-U250C

EXACT 250 MCM COPPER 12T U-STYLE DIE
Item #114180502
  • EXACT 250 MCM COPPER 12T U-STYLE DIE
Milwaukee Tool49-12-U250C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • EXACT 250 MCM COPPER 12T U-STYLE DIE

description

  • The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas.

features

  • Vivid color coding & center mark for easiest selection and die alignment.
  • Die size pressed into connector matches wire size eliminating cross referencing
  • Stainless steel finish protects against corrosion
  • Wire size marked on each die: easy identification
Material Stainless Steel
No. of Pieces 2
Color Silver
Weight 0.57 LB
EAN or UPC 45242473694
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison