Skip to content Skip to navigation menu
Water Supply Tank Assembly

49-16-19WS

Water Supply Tank Assembly
Item #121208095
  • Gen 2 Water Supply Tank Assembly
Water Supply Tank Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gen 2 Water Supply Tank Assembly

description

  • The MILWAUKEE® 4-Gallon Water Supply Tank Assembly w/ SWITCH TANK™ is an interchangeable tank powered by the M18™ Powered Base w/ SWITCH TANK™ (not included). The water supply tank assembly includes the pump, 10-foot hose, and quick-connect nozzle. The isolated pump, hose, and tank allows you to add on additional tank assemblies for different applications. The 4-Gallon Water Supply Tank Assembly features a dual diaphragm pump for increased durability and longer pump life. The water supply tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank.

features

  • Interchangeable Tanks, No Manual Pumping
  • Instant, Constant and Adjustable Pressure for Ultimate Control
  • Compatible with: M18™ Powered Base w/ SWITCH TANK (3019-20)
  • Scale your system with additional tank assemblies
  • Transport Handle for Convenient Transport and Storage
  • Dual Diaphragm Pump: For Longer Pump Life
  • Wide Mouth Opening for Easier Pouring
  • Strainer to Filter Debris
  • Easy access latches for quick tank swaps
Weight 0.0 LB
EAN or UPC 45242250394
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison