PACK OF 4 - UTILITY RCSL MAGNETIC BASE W/ CARRY BAG
description
The MILWAUKEE® M18™ Utility Remote Control Search Light Portable Base w/ Carry Bag is compatible with the Milwaukee M18™ Utility Remote Control Search Light, a first-of-its-kind solution. The M18™ Magnetic Portable Base is IP56 rated and weather-resistant for outdoor use. The base is also ONE-KEY™ compatible, so it can always be tracked. In addition to the portable led work light magnetic base, a carry bag is included for easy transportation and use.
features
ONE-KEY™ Compatible
Weather & Outdoor Rated
Impact & Vibration Resistant
IP56 Rated
Carry Bag Included
includes
(1) Carry Bag (42-55-2124)
(1) M18 Magnetic Base (49-16-2123)
Type
Remote Control
Weight
6.53 LB
EAN or UPC
45242632343
We're here for you
with Service Centers across the country - We have your back