1/2" PEX Crimp (F1807 & F2159) Jaw for M12™ FORCE LOGIC™ Press Tool
description
The PEX Crimp Jaws for the M12™ FORCE LOGIC™ Press Tool provide an easy to use solution for PEX crimp installations, eliminating the repetitive strain required with hand tools. With an easy open, in line design, the jaws are optimized for one handed pressing with the M12™ FORCE LOGIC™ Press Tool - Milwaukee’s smallest, most intelligent press tool. These PEX crimp jaws offer the highest confidence for quality connections, as the spring-loaded opening grips the ring for precise alignment to the fitting, and a green light on the press tool indicates a completed crimp. Compatible with F1807 & F2159 connections.
features
Compatible with F1807 & F2159 Connections
Designed for M12™ FORCE LOGIC™ Press Tool
In-line Design for Unrivaled Access
One-Handed, Effortless Installations
2 Year Warranty
Weight
3.625 LB
EAN or UPC
45242535545
We're here for you
with Service Centers across the country - We have your back