- 1" IPS-P PRESS JAW FOR M12 FORCE LOGIC PRESS TOOL
description
- The MILWAUKEE® 1" IPS-P Jaw for the M12™ FORCE LOGIC™ Press Tool provides a faster alternative to traditional gas and water pipe connection methods. The IPS-P press tool jaws deliver the highest standard of press quality on Iron Pipe Size (IPS) press fittings. Designed for use with the M12™ FORCE LOGIC™ Press Tool, these jaws offer the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel fittings. The Milwaukee M12™ FORCE LOGIC™ Press Tool features an inline design allowing one-handed operation that delivers unrivaled access in tight spaces.
features
- Designed for M12™ FORCE LOGIC™ Press Tool
- Connect Black Iron, Stainless Steel & More
- More Efficient Alternative To Welding & Threading
- Controlled, Flameless Steel Connections
- Creates Secure Joints in One Cycle
- Easy Opening Jaw designed for one handed use
- In-line Design for Unrivaled Access
- Durable Steel Jaws Provide Outstanding Life
- 2 Year Warranty
| Weight | 9.81 LB |
| EAN or UPC | 45242657704 |

