Skip to content Skip to navigation menu
Protective Boot

49-16-2485

Protective Boot
Item #116472581
  • M12 FUELRIGHT ANGLE DIE GRINDER PROTECTIVE BOOT
Protective Boot
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUELRIGHT ANGLE DIE GRINDER PROTECTIVE BOOT

description

  • The MILWAUKEE® die grinder tool boot is for use with the M12 FUEL™ Right Angle Die Grinder (2485). This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. The die grinder accessory is not for use on or near live electrical circuits. Use on any other product other than the M12 FUEL™ Right Angle Die Grinder (2485) may result in damage to the tool motor and may void the tool's warranty.

features

  • Compatible with M12 FUEL Right Angle Die Grinder (2485)
  • Protect tool and work surface
  • Form-fitting with a lightweight design
  • Compatible with M12 FUEL 1/4" Right Angle Die Grinder
  • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Flexible material allows for easy install and removal
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Fits 2485-20 Only
Weight 0.158 LB
EAN or UPC 45242570522
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison