Skip to content Skip to navigation menu
Impact Wrench Protective Boot

49-16-2562

Impact Wrench Protective Boot
Item #120954817
  • M12 FUEL™ Stubby Impact Wrench Protective Boot
Impact Wrench Protective Boot
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUEL™ Stubby Impact Wrench Protective Boot

description

  • The MILWAUKEE® M12 FUEL™ Stubby Impact Wrench Protective Boot is for use with the M12 FUEL™ Stubby Impact Wrenches (2562-20, 2563-20, 2563P-20). This boot provides a lightweight, durable solution to protect the tool and your work surfaces. The durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the Milwaukee® warranty.

features

  • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Fits all M12 FUEL™ Stubby Impact Wrenches (2562-20, 2563-20, 2563P-20
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Best in class performance
  • Flexible material allows for easy install and removal
  • Not made for use with other impact wrenches
Weight 0.2 LB
EAN or UPC 45242195992
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison