Skip to content Skip to navigation menu
Ratchet Protective Boot

49-16-2569

Ratchet Protective Boot
Item #119562354
  • M12 FUEL EXTENDED REACH HIGH SPEED RATCHET PROTECTIVE BOOT
Ratchet Protective Boot
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUEL EXTENDED REACH HIGH SPEED RATCHET PROTECTIVE BOOT

description

  • The MILWAUKEE® M12 FUEL™ Extended Reach High Speed Ratchet Protective Boot provides a lightweight, durable solution to protect the tool and work surface while fastening and removing bolts. Designed with durable rubber components, this boot withstands corrosive materials commonly found in transportation maintenance environments. The Protective Boot is not for use on or near live electrical circuits. This Protective Boot is specifically designed for use with the M12 FUEL™ 1/4” Extended Reach High Speed Ratchet and the M12 FUEL™ 3/8” Extended Reach High Speed Ratchet (2568-20 and 2569-20). Use on any other product may result in damage to the tool's motor and may void the tool's warranty.

features

  • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Flexible material allows for easy install and removal
  • Best in class protection
Weight 0.09 LB
EAN or UPC 45242772025
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison