- MANUAL UTILITY CRIMPER
description
- Lineman's crimper w/fixed BG die is the most efficient tool in its class for common overhead distribution applications. The tool rubberized handles enhance users' grip while providing maximum comfort and control. Made with a durable fiberglass core, and backed by the Milwaukee® Limited Lifetime Warranty, you can expect to get the most work out of your lineman's crimper w/ fixed BG. it is the only manual crimper with integrated carabiner loops to safely pas sup a hand line or hand from a bucket, and its die labeled tips allow lineman to quickly identify the tool. Accepts W style crimping dies.
features
- Die labeled tips: fast tool identification.
- Manual style
- Accepts W style crimping dies
- 9,000 crimping force
- Contoured rubberized grip: optimized for use while wearing PPE and excellent at absorbing vibration.
- Integrated carabiner loops: easy inline passing & hanging from bucket.
- Fiberglass core: extremely durable.
| Weight | 35.5 LB |
| EAN or UPC | 45242358052 |

