Skip to content Skip to navigation menu
Milwaukee Tool49-16-2608

49-16-2608

M18 1" PROPEX EXPANSION HEAD
Item #111943933
  • M18 1" PROPEX EXPANSION HEAD
Milwaukee Tool49-16-2608
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 1" PROPEX EXPANSION HEAD

description

  • The M18™ ProPEX® expansion heads are precision engineered for accurate expansion of Uponor® PEX-a tubing for ProPEX® fittings. Featuring the auto-rotation interface for Milwaukee cordless ProPEX® expansion tools, the heads are not only compatible with M18™ tools, but also fit most Uponor® cordless tools. Made from high strength steel, the chrome plated segments and black oxide ring combine durability and weather resistance. Color coded rings for easy size recognition add convenience.

features

  • Milwaukee auto-rotate compatibility
  • Backward compatibility fits most Uponor® tools
  • Chrome plated for weather and corrosion resistance
  • Color coded rings for easy size recognition
Weight 0.77 LB
EAN or UPC 45242219346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison