1" PEX Crimp (F1807 & F2159) Jaw for M18™ FORCE LOGIC™ Press Tools
description
The PEX Crimp Jaws for M18™ FORCE LOGIC™ Press Tools provide an easy to use solution for PEX crimp installations, eliminating the repetitive strain required with hand tools. With an easy open, in line design, the jaws are optimized for the tightest spaces, utilizing the M18(tm) FORCE LOGIC(tm) Press tool, or the extended stroke M18(tm) FORCE LOGIC(tm) Long Throw Press tool. These PEX crimp jaws offer the highest confidence for quality connections, as the spring-loaded opening grips the ring for precise alignment to the fitting, and a green light on the press tool indicates a completed crimp. Compatible with F1807 & F2159 Connections.
features
Compatible with F1807 & F2159 Connections
Designed for M18™ FORCE LOGIC™ Press Tools
In-line Design for Unrivaled Access
One-Handed, Effortless Installations
2 Year Warranty
Pressing Jaw Capacity
1 in
Standard
ASTM F1807
Warranty
2 Years
Material
Steel
Weight
5.375 LB
EAN or UPC
45242560721
We're here for you
with Service Centers across the country - We have your back