- M18 2" BLACK IRON PRESS RING
description
- Black iron press rings were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading and roll grooving. Milwaukee’s unique dual pivot ring design provides superior close quarters access and are up to 30% lighter than the leading competitor. Black iron press rings should be used in conjunction with ring jaw 1 and are compatible with the M18™ Force Logic press tool.
features
- Designed for use on Viega® MegaPress® fittings
- Dual pivot design provides superior close quarters access and uniform pressing force
- Up to 30% lighter than the leading competitor
- Compatible with M18™ Force Logic press tool. use with ring jaw 1.
| Material | Black Iron |
| Capacity | 2 in |
| Warranty | 2 Years |
| Weight | 6.75 LB |
| EAN or UPC | 45242341856 |

