2-1/2" IPS XL Ring for M18™ FORCE LOGIC™ Long Throw Press Tool
description
Milwaukee® 2-1/2 in. IPS XL rings are designed for use on Viega® MegaPress® XL® fittings and optimized for the M18™ Force Logic™ long throw press tool, providing the fastest 2-1/2 in. IPS connections. A more efficient alternative to welding, the 2-1/2 in. IPS XL ring enables press connections on 2-1/2 in. from schedule 10 up to schedule 40 black iron pipe. The ring jaw connects directly to the M18™ Force Logic™ long throw press tool, to provide secure joints in one cycle. With the lightest, in-line design for unrivaled access in tight spaces and around installed pipes, the Milwaukee® 2-1/2 in. IPS XL ring provides controlled, flameless steel connections for unmatched productivity.
features
Fastest 2-1/2 in. IPS connections
Lightest, in-line design for unrivaled access
Secure joints in one cycle
Controlled, flameless steel connections
Presses: 2-1/2 in. iron pipe size (IPS) pipe
For use with M18™ Force Logic™ long throw press tool
Compatible with Viega® MegaPress® XL ® press fittings
Up to 90% faster installation than welding
2-hinge ring design provides quality connections in close quarters
Durable steel rings & ring jaws provide outstanding life
Weight
9.2 LB
EAN or UPC
45242542833
We're here for you
with Service Centers across the country - We have your back