- 3" IPS XL Ring for M18™ FORCE LOGIC™ Long Throw Press Tool
description
- Milwaukee® 3 in. IPS XL rings are designed for use on Viega® MegaPress® XL® fittings and optimized for the M18™ Force Logic™ long throw press tool, providing the fastest 3 in. IPS connections. A more efficient alternative to welding, the 3 in. IPS XL ring enables press connections on 3 in. from schedule 10 up to schedule 40 black iron pipe. The ring jaw connects directly to the M18™ Force Logic™ long throw press tool, to provide secure joints in one cycle. With the lightest, in-line design for unrivaled access in tight spaces and around installed pipes, the Milwaukee® 3 in. IPS XL ring provides controlled, flameless steel connections for unmatched productivity.
features
- Fastest 3 in. IPS connections
- Lightest, in-line design for unrivaled access
- Secure joints in one cycle
- Controlled, flameless steel connections
- Presses: 3 in. iron pipe size (IPS) pipe
- For use with M18™ Force Logic™ long throw press tool
- Compatible with Viega® MegaPress® XL ® press fittings
- Up to 90% faster installation than welding
- 2-hinge ring design provides quality connections in close quarters
- Durable steel rings & ring jaws provide outstanding life
| Weight | 11.98 LB |
| EAN or UPC | 45242542840 |

