Skip to content Skip to navigation menu
Blind Rivet Tool

49-16-2660B

Blind Rivet Tool
Item #118507324
  • M18 FUEL 1/4" BLIND RIVET TOOL W/ ONE-KEY PROTECTIVE BOOT
Blind Rivet Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 1/4" BLIND RIVET TOOL W/ ONE-KEY PROTECTIVE BOOT

description

  • The MILWAUKEE® M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Protective Boot offers a lightweight, durable solution to protect the tool and work surface. The durable rubber design withstands corrosive materials commonly found in maintenance environments. Compatible with the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ (sold separately). Use on any other product may result in damage to the tool motor and may void the tool warranty.

features

  • Compatible with M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Designed to protect the tool and work surface
  • Form-fitting, lightweight design
  • Fits the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Adds minimal size or weight to the tool
  • Flexible material allows for easy install and removal
  • Best in class performance
  • Not made for use on or near live electrical circuits
  • Includes: (1) M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Protective Boot (boot only)
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
Weight 0.4 LB
EAN or UPC 45242613694
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison