Skip to content Skip to navigation menu
Jaw Set

49-16-2660JS

Jaw Set
Item #118507322
  • M18 FUEL 1/4" BLIND RIVET TOOL W/ ONE-KEY JAW SET
Jaw Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 1/4" BLIND RIVET TOOL W/ ONE-KEY JAW SET

description

  • The MILWAUKEE® M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Jaw Set uses a 3-jaw design and is made with premium steel alloy material, which increases jaw durability and life while decreasing the money spent on jaw replacements. The jaws can be easily swapped in and out of the rivet tool and install 3/16", 7/32", 1/4" and 9/32" blind rivets. Compatible with the M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ 2660 only (sold separately).

features

  • Compatible with the M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Long-lasting Premium Steel Allow Material
  • 3-Jaw Design
  • Up to 2X longer life
  • Compatible with the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Designed with long-lasting premium steel allow material for longer jaw life
  • Easy swapping in and out of the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Installs 3/16", 7/32", 1/4" and 9/32" blind rivets
  • Includes: (1) M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Jaw Set
  • Easy jaw changes with the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Less time spent on replacing jaws
  • Less routine jaw replacements
Weight 0.035 LB
EAN or UPC 45242613779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison