Skip to content Skip to navigation menu
Retention Nose

49-16-2660RP

Retention Nose
Item #118507325
  • M18 FUEL 1/4" BLIND RIVET TOOL W/ ONE-KEY RETENTION NOSE PIECE 4-PACK
Retention Nose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 1/4" BLIND RIVET TOOL W/ ONE-KEY RETENTION NOSE PIECE 4-PACK

description

  • The MILWAUKEE® M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Retention Nose Piece 4-Pack prevents inserted rivets from falling out of trivet tool when the tool is held in any orientation. 3/16", 7/32", 1/4" and 9/32" retention nose pieces included. These rivet gun extension nosepieces are laser-etched with the diameter size in English and metric units. Compatible with the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ (sold separately).

features

  • Compatible with the M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Includes 3/16", 7/32", 1/4" and 9/32" retention nose pieces
  • Holds inserted rivets in any orientation
  • Easy storage on the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Easy nose piece swapping
  • Laser etched with the diameter size in English units as well as metric.
  • Includes: (1) M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Retention Nose Piece 4-Pack
  • Color-coordinated size markings
  • Rubber O-ring holds rivets in any orientation
Weight 0.086 LB
EAN or UPC 45242613700
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison