Skip to content Skip to navigation menu
Mandrel Stopper Attachment

49-16-2661LBS

Mandrel Stopper Attachment
Item #119365590
  • M18 FUEL BLIND RIVET & LOCKBOLT MANDREL STOPPER?
Mandrel Stopper Attachment
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL BLIND RIVET & LOCKBOLT MANDREL STOPPER?

description

  • The MILWAUKEE® M18 FUEL Blind Rivet & Lockbolt Mandrel Stopper enables users working on heights and ladders to complete applications while eliminating additional weight from their tool by offering a safe solution that stops mandrels and lets them fall from the back of the tool. The Mandrel Stopper will also allow users to complete applications in the tightest of spaces by minimizing tool length. Compatible with MILWAUKEE® M18 FUEL™ 1/4" Lockbolt Tool w/ ONE-KEY™ and M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ (sold separately).

features

  • Compatible with both 2661 M18 FUEL™ 1/4" Lockbolt Tool w/ ONE-KEY™ and 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Eliminates additional weight on tool as mandrels will be dropped instead of collected at the back of the tool
  • Allows for greater access into tight spaces as the rubber material can mold and adapt.
  • Easy Screw in and Out of Tool
  • Increased Productivity by Eliminating need to Empty the Mandrel Collector
  • Made of Durable Materials
Weight 0.13 LB
EAN or UPC 45242613687
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison