Skip to content Skip to navigation menu
Lockbolt to Blind Rivet Conversion Kit

49-16-2661R

Lockbolt to Blind Rivet Conversion Kit
Item #119365591
  • M18 FUEL 1/4" LOCKBOLT TO BLIND RIVET TOOL CONVERSION KIT
Lockbolt to Blind Rivet Conversion Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 1/4" LOCKBOLT TO BLIND RIVET TOOL CONVERSION KIT

description

  • The MILWAUKEE® M18 FUEL™ 1/4" Lockbolt to Blind Rivet Tool Conversion Kit enables the M18 FUEL™ 1/4" Lockbolt Tool w/ ONE-KEY™ to convert into a Blind Rivet installation tool. By utilizing this Kit, the Tool will be capable of installing 3/16" (4.8mm), 7/32" (6.0mm), 1/4" (6.4mm), and 9/32" (7.0mm) aluminum, steel, and stainless steel Blind Rivets. This item is compatible with the MILWAUKEE® M18 FUEL™ 1/4" Lockbolt Tool w/ ONE-KEY™ (sold separately).

features

  • Installs 3/16 in. (4.8 mm), 7/32 in. (6.0 mm), 1/4 in. (6.4 mm) and 9/32 in. (7.0 mm) aluminum, steel, and stainless steel rivets
  • Serves as an organized storage solution for both Blind Rivet and Lockbolt Pieces
  • POWERSTATE brushless motor delivers 4,500 lbs. (20kN) of pulling force for high strength blind rivets in all materials
  • Serves as an organized storage solution for both Blind Rivet and Lockbolt Tool Parts
  • 1.18 in. stroke length
  • Weighs only 5.6 lbs. with REDLITHIUM2.0Ah battery
  • Only 12.5 in. in length including the mandrel collector
Weight 1.67 LB
EAN or UPC 45242664757
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison