Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool49-16-2691

49-16-2691

M18 'FORCE LOGIC SS PRESS RING 1 1/2"- 2" KIT
Item #111943994
  • M18 'FORCE LOGIC SS PRESS RING 1 1/2"- 2" KIT
Milwaukee Tool49-16-2691
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 'FORCE LOGIC SS PRESS RING 1 1/2"- 2" KIT

description

  • M18™ Force Logic™ stainless steel press rings provide a solution that takes the advantage of press vs. welding or threading to the max. Pressing 1-1/2 to 2 in. pipes using a unique to Milwaukee® 2 - hinge design provides quality connections in close quarters. M18™ SS press rings require the 49-16-2659S (Ring jaw 2) and install ips stainless steel pipe using the Grinnell® G-Press™ system.

features

  • Durable steel rings and adapters provide outstanding life
  • Compatible with M18™ Force Logic long throw press tool
  • Up to 10% lighter than the leading competitor
  • 2-Hinge design requires less clearance to fit around pipe
Weight 28.9 LB
EAN or UPC 45242299706
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison