- 16" SAW CHAIN
description
- The Milwaukee 16 in. Saw chain is to be used with the Milwaukee M18™ FUEL™ 16 in. Chainsaw (2727-20). The design delivers fast cuts with low vibration and minimum kickback. The chain features a durable design and is weather resistant for increased life.
features
- Replacement 16 in. saw chain
- 0.043-Gauge
- 3/8 in. low profile chain
- 56 drive lengths
- To be used with narrow Kerf bars
- High efficiency chain increases saw run-time
- File size: 4.5mm
includes
- (1) 16" Replacement Chainsaw Chain
| Standard | UL |
| Rust Resistant | Yes |
| Color | Black |
| Includes | (1) 16" Replacement Chainsaw Chain |
| Accessory Type | Chain |
| Grade | Professional |
| Chain Material | Steel |
| No. of Links | 56 |
| Chain Length | 16 in |
| Chain Type | Chainsaw |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Chain Pitch | 3/8 in |
| Weight | 0.41 LB |
| EAN or UPC | 45242532339 |

