- M18 FUEL QUIK-LOK 3' Attachment Extension
description
- The Milwaukee® M18™ FUEL™ QUIK-LOK™ 3' attachment extension is powered by the M18™ FUEL™ power head with QUIK-LOK™ and is compatible with the QUIK-LOK™ 10 in. pole saw and articulating hedge trimmer attachments. The extension attachment provides 3' of additional length for applications requiring further reach. The attachment has a padded grip providing increased comfort. The extension's QUIK-LOK™ coupler has a positive locking mechanism and alignment guide allowing for quick attachment changes. The QUIK-LOK™ attachments feature protected drive shafts for increased durability against drops and storage elements.
features
- Compatible with the M18 FUEL™ power head with QUIK-LOK™
- QUIK-LOK™ coupler: positive-locking mechanism and alignment guide for fast, tool free attachment changes
- Padded grip: for optimal hand placement and increased comfort
- Protected drive-shaft: provides greater durability to drive-shaft against damage from drops and storage elements
- Compatible with QUIK-LOK™ hedge trimmer and pole saw attachments
- Delivers 3' of additional reach
- Length: 40.5 in.
- Weight: 1.95 lbs
| Handle Material | Foam Rubber |
| Shaft Color | Black/Silver |
| Warranty | 3 Years |
| Auxiliary Handle | Yes |
| Shaft Material | Aluminum |
| Length | 36 in |
| Shaft Dia. | 1 in |
| Handle Color | Black |
| Weight | 3.212 LB |
| EAN or UPC | 45242532919 |

