- Shoulder Strap
description
- The Milwaukee® shoulder strap is for use with the M18™ FUEL™ string trimmer (2725-20) and the Milwaukee® M18™ FUEL™ power head with QUIK-LOK™ (2825-20). The strap is padded and transfers the weight of the tool to the body, increasing comfort and reducing fatigue during extended use.
features
- For use with 2725-20 and 2825-20
- Transfers weight to user's body
- Padded for comfort
- Reduces user fatigue
includes
- (1) Shoulder Strap (49-16-2722)
| Includes | (1) Shoulder Strap (49-16-2722) |
| Width | 3.5 in |
| Adjustable | Yes |
| Design | Padded |
| Material | Nylon |
| Length [Min] | 24 in |
| Length [Max] | 37 in |
| Color | Black/Red |
| Weight | 0.6 LB |
| EAN or UPC | 45242538188 |

