- 10" Saw Chain
description
- The Milwaukee® 10 in. saw chain is to be used with the M18™ FUEL™ 10 in. pole saw with QUIK-LOK™ (2825-21PS) and M18™ FUEL™ QUIK-LOK™ 10 in. pole saw attachment (49-16-2720). The replacement saw chain design provides fast cuts with low vibration and minimum kickback. The chain features a durable design and is weather resistant for increased life.
features
- For use with the Milwaukee® M18 FUEL™ QUIK-LOK™ 10 in. pole saw (49-16-2720)
- Bar length: 10 in.
- Gauge: 0.043 in.
- Pitch: 3/8 in. low profile
- Drive lengths: 40
- To be used with narrow Kerf bars
includes
- (1) 10" Saw Chain (49-16-2723)
| Rust Resistant | Yes |
| Chain Pitch | 3/8 in |
| Accessory Type | Chain |
| Chain Length | 10 in |
| Grade | Professional |
| Chain Type | Pole Saw |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| No. of Links | 40 |
| Includes | (1) 10" Saw Chain (49-16-2723) |
| Chain Material | Steel |
| Weight | 0.301 LB |
| EAN or UPC | 45242538195 |

