Skip to content Skip to navigation menu
Handheld Sprayer Tank

49-16-2761

Handheld Sprayer Tank
Item #119501012
  • 1 GALLON REPLACEMENT TANK
Handheld Sprayer Tank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 GALLON REPLACEMENT TANK

description

  • The MILWAUKEE® One Gallon Handheld Sprayer Tank is to be used with the Milwaukee M12 Sprayer Powered Head (2528-20). This sprayer tank includes an onboard measuring cup, strainer, and intake hose.

features

  • For use with M12 Handheld Sprayer Powered Head(2528-20)
  • One gallon tank capacity
  • Translucent tank walls for visibility to liquid levels
  • Includes strainer to filter debris
  • Includes onboard measuring cup for quick measurements
  • Includes intake hose
  • Imperial and metric measurement marks
  • Metal clasps
  • Sturdy squared design
  • Weight: 1.8lbs
Weight 2.79 LB
EAN or UPC 45242736751
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison