Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool49-16-2763

49-16-2763

M18 FUEL 2762/63/64 HTIW TOOL COVER
Item #112921079
  • M18 FUEL 2762/63/64 HTIW TOOL COVER
Milwaukee Tool49-16-2763
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 2762/63/64 HTIW TOOL COVER

description

  • The Milwaukee (49-16-2763) tool boot is for use with Milwaukee M18 fuel high torque impact wrenches, models (2762-20), (2763-20), and (2764-20) only. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.

features

  • Form fitting, lightweight design
  • Sleek design protects the tool and work surface while adding minimal size or weight to the tool
  • Flexible: designed for easy and tool-free install and removal
  • Durable: boots are made of a proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
Weight 0.21 LB
EAN or UPC 45242324255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison