- M18 CU/AL JAW
description
- The Milwaukee® M18™ 750 MCM Cu/AL jaw produces the fastest installation-ready cuts. The superior blade geometry effortlessly cuts through 750MCM Cu and 1000MCM AL in under 3 seconds. The patented anti-spreading open jaws deliver the most compact 750MCM Cu cutting solution which allows you to cut effortless in the tightest panels without looping. Use with the 2672-21, M18™ Force Logic™ cable cutter kit with 750 MCM Cu jaws or maximize your versatility by using it with the 2678-22, 2678-22BG, 2678-22O or 2678-22K M18™ Force Logic™ 6T crimpers.
features
- Open jaw, in-line design easily fits into crowded panels
- Patented anti-spreading jaw design provides the best power to size ratio in the industry
- Optimal blade geometry delivers installation ready cuts
- Compatible with M18™ Force Logic™ 6T Crimpers
- Easy blade changes with hex key
| Blades Included | 2 |
| Material | Steel |
| Weight | 3.13 LB |
| EAN or UPC | 45242350063 |

