- 3” UNDERGROUND REPLACEMENT BLADES
description
- The Milwaukee® 3 in. Underground replacement blades produce clean, termination-ready cuts. The optimized blade geometry effortlessly slices through cable up to 1500MCM copper 15 kV. Use with the 2776R-21, M18™ Force Logic™ 3 in. Underground cable cutter kit with wireless remote, and the 2776-21, M18™ Force Logic™ 3 in. Underground cable cutter kit.
features
- Cuts cable up to 1500MCM copper 15 kV
- Optimized blade geometry produces clean, termination-ready cuts
- For use with 2776-21 & 2776R-21
- Easy blade changes
| Thickness | 0.5 in |
| Length | 3.5 in |
| No. of Pieces | 1 |
| Color | Black |
| Material | Steel |
| Weight | 4.57 LB |
| EAN or UPC | 45242486663 |

