Skip to content Skip to navigation menu
Steel 2.1 in Replacement Blade

49-16-2775

Steel 2.1 in Replacement Blade
Item #114180537
  • 2.1 in Blade Length
  • Steel Material
Steel 2.1 in Replacement Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.1 in Blade Length
  • Steel Material

description

  • The Milwaukee® 1590 ACSR replacement blades are strong enough to cut through the most demanding steel core applications. The superior blade geometry delivers over 1,000 cuts per blade. Simple hex key blade changes make field replacement a snap. Use with the 2777-21, M18™ Force Logic™ 1590 ACSR cutter kit.

features

  • Strong enough to cut up to 1590 falcon ACSR, and 1/2 in. EHS guy wire
  • Optimized blade geometry delivers over 1,000 cuts per blade
  • Hex key blade changes make field replacement a snap
  • Movable blade
Thickness 2 in
Length 2.1 in
Weight 0.55 LB
EAN or UPC 45242486632
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison