Skip to content Skip to navigation menu
Angled Flare Attachment

49-16-2791

Angled Flare Attachment
Item #120391391
  • BLOWER ANGLED FLARE ATTACHMENT
Angled Flare Attachment
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BLOWER ANGLED FLARE ATTACHMENT

description

  • The MILWAUKEE® Blower Angled Flare Attachment is designed for use with the MILWAUKEE® M18 FUEL™ Dual Battery Backpack Blower (3009), M18 FUEL™ Dual Battery Blower (2824), M18 FUEL™ Blower (3017), and the M18 FUEL™ QUIK-LOK™ Blower Attachment (49-16-2793). The Angled Flare Attachment allows you to clear more area parallel to the ground. The easy latch attachment provides a fast, secure connection to the blower nozzle.

features

  • Compatible with the M18 FUEL™ Dual Battery Backpack Blower (3009), M18 FUEL ™ Dual Battery Blower (2824), M18 FUEL™ Blower (3017), and the M18 FUEL™ QUIK-LOK™ Blower Attachment (49-16-2793)
  • Wider airstream clears more area parallel to the ground
  • Easy latch attachment for fast, secure connection to blower tube
  • Includes: one blower angled flare attachment
Weight 0.45 LB
EAN or UPC 45242792603
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison