750 MCM Cu/Al Crimping Jaw with 750 MCM Cu 6T U Style Dies
description
The M18™ Force Logic™ 600 MCM crimper w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM crimper.
features
Compatible with the 2679-22 M18™ Force Logic™ 600 MCM crimper
cULus classified crimps up to 750 MCM Cu or AL
Easy color coded die selection
Proprietary jaw: holds connector for instant alignment
100% Inspected for critical dimensions & serialized: ensures crimp quality
Die size pressed into connector: eliminates cross referencing
Stainless steel finish: protects against corrosion
Wire size marked on each die: easy identification
Color
Red/Black/Silver
Material
Steel/Stainless Steel
Crimping Size
Multi-Purpose
Weight
1.046 LB
EAN or UPC
45242531639
We're here for you
with Service Centers across the country - We have your back