- W DIE TREE
description
- Crimp dies and accessories allow crimpers to crimp a range of connector styles. Placed in the jaws of compatible crimping tools, crimp dies apply equal pressure around the material to ensure a secure coupling. Cutting heads enable tools to cut cable and guy wire.
features
- Keeps 6 sets of industry standard W dies secure and organized
- Easy insertion & removal of dies
- Accepts carabiner for transportation & storage
- Die tree for W style crimping dies
includes
- (1) W-Die Tree
| Application Method | Push On |
| Includes | (1) W-Die Tree |
| Material | Plastic |
| Width | 1.88 in |
| Length | 0.47 in |
| Height | 7.36 in |
| Weight | 0.22 LB |
| EAN or UPC | 45242339099 |

