- 600 MCM Aluminum 6T U Style Die
description
- The M18™ Force Logic™ 600 MCM crimper w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM crimper and 49-16-U111 M18™ 750 MCM U style jaw crimping jaw.
features
- Compatible with the 2679-22 M18™ Force Logic™ 600 MCM crimper
- Die size pressed into connector: eliminates cross referencing
- Easy color coded die selection
- 100% Inspected for critical dimensions & serialized: ensures crimp quality
- Stainless steel finish: protects against corrosion
- Wire size marked on each die: easy identification
| Die Size | 600 MCM |
| Material | Stainless Steel |
| Color | Silver |
| Weight | 0.088 LB |
| EAN or UPC | 45242540136 |

