description
- Milwaukee® T-Shank Bi-Metal Jig Saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. This blade uses a T-Shank design and fits Milwaukee Jig Saws other popular brands. Includes 5 individual blades.
features
- Bi-metal construction for longer life
- Range of TPIs for variety of cuts
- Universal fit for T-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- Variety of blade lengths
- Variety of TPIs
- 9/32 in. width, T-Shank
- 5 blades per package
- Includes (1) 48425121 3" 18TPI T-Shank Metal Cutting Bi-Metal Jig Saw Blade
| Blade Type | Jig Saw Blades |
| Blade Material | Bi-Metal |
| Blade Thickness | 0.035 in |
| Blade Length | 3 in/ 5 in |
| Material Cut | Metal |
| Saw Blade Type | Jig Saw |
| Jig Saw Blade Type | Jig Saw T-Shank |
| Progressive Blade Tooth Spacing | No |
| Weight | 0.07 LB |
| EAN or UPC | 45242180967 |

